0
1
2
3

Router Bit TCT Rounding Over 15.8mm x 9.5mm 1/4in Shank FAIRB41

Order Code: ZT1280316P

£9.99 Inc VAT (20%)


Description

These Faithfull Router Bits are designed to meet the needs of both the professional tradesman and the home handyman. All are Tungsten Carbide Tipped, to ensure longevity of working life, coupled with a good quality finish to the work. Ovolo produces a 2 stepped rounded profile along the edge of the material. The guide pin enables the cutter to follow intricate shapes. This rounding over bit produces a rounded profile along the edge of the material it differs from the Ovolo cutter by producing a single step only. Cutting Depth. 15.8 mm Cutting Radius R 9.5 mm Shank Diameter. 1/4in

See full description
Specifications for Router Bit TCT Rounding Over 15.8mm x 9.5mm 1/4in Shank FAIRB41
  • Radius
    9.5mm
  • MFR Part No.
    FAIRB41
  • Shank
    1/4in
  • Depth of Cut
    15.8mm
  • Shank Size
    1/4in
  • Cutting Diameter
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome