0
1
2
3

Router Bit TCT V-Groove 13.0mm x 19.1mm 1/4in Shank FAIRB51

Order Code: ZT1280317P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Designed to meet the needs of both the professional tradesman and the home handyman. All are Tungsten Carbide Tipped, to ensure longevity of working life, coupled with a good quality finish to the work. This cutter is to be used for bevelling and chamfering. Cutting Angle Length C 13.0mm Overall Diameter D 19.1mm Cutting Angle 45 Shank Diameter 1/4in

See full description
Specifications for Router Bit TCT V-Groove 13.0mm x 19.1mm 1/4in Shank FAIRB51
  • Angle
    45°
    45∞
  • Cutting Diameter
    19.1mm
  • MFR Part No.
    FAIRB51
  • Shank
    1/4in
  • Depth of Cut
    13mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome