TCT Router Bit Set 'Classic Line' 12 Pieces in Metal Box, 3381812

Order Code: ZT1254998P

£99.99 Inc VAT (20%)


Description

The shanks are machine wet cylindrical ground to the exact diameter of 8.0 mm and thus have a perfect concentricity. Every router bit finds its safe place in the top class plastic box. Due to the detailed labelling you can see at a glance the profile of each cutter and its dimensions. high quality carbide plates. 3381812 Contents 1 pc Flush Trim Bit, with ball bearing (Ø12,7 mm, NL 25,4 mm) 1 pc Dovetail Bit (Ø14,3 mm, NL 12,7 mm) 1 pc V-Groove Bit (Ø12,7 mm, 90°) 1 pc Cove Bit (Ø12 mm, R 6 mm) 1 pc Cove Bit with ball bearing (Ø21,5 mm, R 6 mm) 3 pcs Flush Trim Bit (Ø8, 12, 16 mm, NL 20 mm) 2 pcs Rounding Over Bit (Ø24,7 mm, R 6 + Ø32,7 mm, R 9,5 mm) 1 pc Chamfer Bit (Ø28,6 mm, 45°) 1 pc Panelling Bit (Ø27 mm, R 4 mm)

See full description
Specifications for TCT Router Bit Set 'Classic Line' 12 Pieces in Metal Box, 3381812
  • Product Type
    Router Bit Set
  • Shank Diameter
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome