TCT Router Bit Set 'Classic Line' 6+6-PCS in Metal Box, 3381866

Order Code: ZT1254999P

£129.99 Inc VAT (20%)


Description

The shanks are machine wet cylindrical ground to the exact diameter of 8.0 mm and thus have a perfect concentricity You will find 12 router bits which are packed in an attractive metal box. high quality carbide plates 3381866 6 pcs Straight Bit Ø8 x 30 x 90 mm Ø10 x 30 x 90 mm Ø12 x 30 x 90 mm Ø16 x 30 x 90 mm Ø18 x 30 x 90 mm Ø20 x 30 x 90 mm 6 pcs Rounding Over Bit R2 R3 R4 R6 R8 R10

See full description
Specifications for TCT Router Bit Set 'Classic Line' 6+6-PCS in Metal Box, 3381866
  • Product Type
    Router Bit Set
  • Number of Pieces
    12
  • Shank Diameter
    8.0mm
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome