TR29 x 1/4 TCT Shank Mounted Bearing Guided Profiler 12.7 x 25.4mm

Order Code: ZT1295371P

£33.99 Inc VAT (20%)


Description

Trend TR29 Trade range Shank mounted guided profiler with extra long shank ideal for trimming and profiling timber, man-made board. Features 2 mm micrograin tungsten carbide tips, for cutting the most abrasive materials to give extra long life. The cutter is PTFE coated, indicated by distinctive black colouring. The guide profiler can be used on hardwood and softwood, fibreboard, plywood and particle board and has the dimensions etched on the extra long 40 mm shanks, for quick identification. Dimensions:Shank: 1/4in.Cutting Diameter (D): 12.7mmCutting Length (C): 25.4mm

See full description
Specifications for TR29 x 1/4 TCT Shank Mounted Bearing Guided Profiler 12.7 x 25.4mm
  • MFR Part No.
    TR29X1/4TC
  • Depth of Cut
    25.4mm
  • Shank
    1/4in
  • Cutting Diameter
    12.7mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome