0
1
2

10H/1 1/4" TC Pin Guided Chamfer Bevel Cutter 45 D

Order Code: ZT1025392X

£44.99 Inc VAT (20%)


Description

Bevel Edge Trimming Bits
With ball bearing or pin guide. To trim laminate producing a bevelled edge. Suitable for straight or shaped work.
1/4” Shank Diameter (Pin Guided)

Specifications for 10H/1 1/4" TC Pin Guided Chamfer Bevel Cutter 45 D
  • Angle
    45°
  • Cutting Diameter
    5.5mm
  • Shank Diameter
    1/4in
  • Compatible Materials
    Plastic
  • Length of Cut
    10mm
  • Type
    Bevel Edge
  • Material
    Tungsten Carbide
  • MFR Part No.
    10H/1X1/4TC
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome