0
1

11/3 1/4" TC Chamfer V Groove Cutter 45 Degree

Order Code: ZT1025393X

£31.99 Inc VAT (20%)


Description

Two Flute V-Grooving Bits
For veining work and decor of panels. Larger sizes suitable for chamfering and deep angled groove work.
1/4” Shank Diameter 45° V-Grooving

Specifications for 11/3 1/4" TC Chamfer V Groove Cutter 45 Degree
  • Type
    V Groove
  • Angle
    45°
  • Length of Cut
    9.2mm
  • MFR Part No.
    11/3X1/4TC
  • Material
    Tungsten Carbide
  • Finish/Coating
    Uncoated
  • Shank Diameter
    1/4in
  • Cutting Diameter
    19mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome