Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
11/31X1/4TC 12.0mm Professional Chamfer V Groove Router Cutters 45
By Trend
Order Code:
ZT1198508X
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/11-31xquartertc-12-0mm-professional-chamfer-v-groove-router-cutters-45/p/ZT1198508X
Add to quotation
View all Router Cutters
Description
Use for bevelling and chamfering. A flat, approximately 1.0mm, will be found on V Groove tip.
Specifications
Specifications for 11/31X1/4TC 12.0mm Professional Chamfer V Groove Router Cutters 45
Overall Length
41mm
Shank Diameter
01-Aprin
Type
V Groove
Angle
45°
Cutting Diameter
12.7mm
Finish/Coating
Uncoated
MFR Part No.
11/31X1/4TC
Length of Cut
9mm
Item
Router Cutters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome