Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
1500W Bench Top Router Table with Integrated Router Built In
By Lumberjack
Order Code:
ZT1002163S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
18-19
weeks
Available
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/1500w-bench-top-router-table-with-integrated-router-built-in/p/ZT1002163S
Add to quotation
View all Router Cutters
Description
Lumberjack RT1500 1500w Bench Top Router Table With Integrated Router Built In
Specifications
Specifications for 1500W Bench Top Router Table with Integrated Router Built In
Type
Router Table
Material
Plastic
MFR Part No.
LUM00014
Depth
620mm
Height
380mm
Length
600mm
Width
490mm
Colour
Red
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome