0
1

22.0 x 6.30mm RADX1/4" Shank Cove Bit

Order Code: ZT1025369X

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£6.935%
10 +£6.5610%


Description

Cove Bits
With ball bearing guide. For edge mould on coving, picture frames etc.

Router Cutters
Manufactured from high speed steel with tungsten carbide tips. Suitable for use with all portable routing machines. Ideal for both craft work and production. Suitable for light duty and workshop use.

See full description
Specifications for 22.0 x 6.30mm RADX1/4" Shank Cove Bit
  • MFR Part No.
    HRZ0604
  • Material
    High Speed Steel
  • Finish/Coating
    TCT
  • Radius
    6.3mm
  • Length of Cut
    13mm
  • Compatible Materials
    Picture Frames
  • Cutting Diameter
    22mm
  • Type
    Cove Bits
  • Overall Length
    49mm
  • Shank Diameter
    1/4in
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome