Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
25.0 x 4.00mm RADX1/4" Shank Ovee Bit
By Senator
Order Code:
ZT1025472X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it in
11-13
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/25-0-x-4-00mm-radxquarter-inch-shank-ovee-bit/p/ZT1025472X
Add to quotation
View all Router Cutters
Description
Ogee Bits
For panel mould on cabinets and drawer fronts.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 25.0 x 4.00mm RADX1/4" Shank Ovee Bit
Cutting Diameter
25mm
MFR Part No.
HRD0404
Length of Cut
16mm
Type
Ogee Bits
Material
Tungsten Carbide
Shank Diameter
1/4in
Finish/Coating
TCT
Item
Router Cutters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome