3/20L x 1/4 TCT Two Flute Pocket Cutter 6.3 x 16mm TRE320L14TC

Order Code: ZT1295155P

£45.99 Inc VAT (20%)


Description

Trend two flute hinge jig cutters with extra long shanks for deep grooving, rebating and morticing which are useful for template work when thickness of template restricts depth. Extra care must be taken to avoid breakage. Take more passes than usual and only cut up to half the diameter of the cutter in one pass. C = 19 mm D = 6.3 mm 1/4 in

See full description
Specifications for 3/20L x 1/4 TCT Two Flute Pocket Cutter 6.3 x 16mm TRE320L14TC
  • Cutting Diameter
    6.3mm
  • Cutting Depth
    19mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome