Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
3/51 X 1/2 TCT Two Flute Cutter 9.5 X 32MM
By Trend
Order Code:
ZT1295162P
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/3-51-x-half-tct-two-flute-cutter-9-5-x-32mm/p/ZT1295162P
Add to quotation
View all Router Cutters
Description
T.C.T. Tooling
1/2in Shank.
C = 32 mm
D = 9.5 mm 3/8 in
Specifications
Specifications for 3/51 X 1/2 TCT Two Flute Cutter 9.5 X 32MM
Cutting Diameter
9.5mm
Overall Length
76mm
Shank Diameter
1/2in
Length of Cut
32mm
Finish/Coating
Uncoated
Material
Tungsten Carbide
Compatible Materials
Plastic
Chipboard
MDF
Wood
MFR Part No.
3/51X1/2TC
Product Type
Router Cutters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome