0
1

32.0 x 13.0mm CUTX1/4"SK. RN Classical Bit

Order Code: ZT1025479X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

RN Classical Bits
With ball bearing guide. For mounting slotting cutters. Complete with ball bearing guide which also ensures a constant depth of slot.

Specifications for 32.0 x 13.0mm CUTX1/4"SK. RN Classical Bit
  • Shank Diameter
    1/4in
  • Type
    Classical Bits
  • Compatible Materials
    Door Frames
    Picture Frames
  • Finish/Coating
    TCT
  • Radius
    3.2mm
  • Length of Cut
    13mm
  • Cutting Diameter
    32mm
  • Overall Length
    52mm
  • Material
    Tungsten Carbide
  • MFR Part No.
    RN03004
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome