0
1
2
3

337 x 1/2 TCT Tongue & Groove Set 6.35mm x 10.0mm TRE33712TC

Order Code: ZT1464402S

£109.99 Inc VAT (20%)


Description

This Trend 337 x 1/2 tc is a one-piece tongue and groove set. The parts are inter-changed on the Arbor to alter the set up. It has a maximum timber thickness 22 mm and Minimum timber thickness 15 mm. Instructions for use are supplied. TCT. 1/2in Shank. D 41 mm. C 6.35 mm. C2 10 mm. E 22 mm. OL 76 mm.

Specifications for 337 x 1/2 TCT Tongue & Groove Set 6.35mm x 10.0mm TRE33712TC
  • Shank Diameter
    1/2in
  • Cutting Diameter
    6.35mm
  • MFR Part No.
    TRE33712TC
  • Shank Size
    1/2in
  • Cutting Depth
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome