0
1

35.0 x 17.5mm CUTX1/4"SK. R M Classical Bit

Order Code: ZT1025381X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

RM Classical Bits
With ball bearing guide. For mounting slotting cutters. Complete with ball bearing which also ensures a constant depth of slot.

Specifications for 35.0 x 17.5mm CUTX1/4"SK. R M Classical Bit
  • Radius
    6.3mm
  • Cutting Diameter
    35mm
  • Length of Cut
    17mm
  • Finish/Coating
    TCT
  • MFR Part No.
    RM06004
  • Type
    Classical Bits
  • Shank Diameter
    1/4in
  • Material
    Tungsten Carbide
  • Overall Length
    58mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome