0
1

4.8mm 3 Tooth Slotting Cutter

Order Code: ZT1025490X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Three Tooth Slotting/Biscuit Jointing Cutter
Tungsten carbide tipped cutters to cut slots in rails to accept panels or for cutting slots in frames and doors for ‘weather’ feature fittings.

Specifications for 4.8mm 3 Tooth Slotting Cutter
  • Length of Cut
    15.9mm
  • Cutting Diameter
    4.8mm
  • Type
    Slotting/Joining
  • Finish/Coating
    TCT
  • Shank Diameter
    8mm
  • MFR Part No.
    N304800
  • Material
    Tungsten Carbide
  • Overall Length
    47.6mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome