46/118 1/4" TC Bearing Guided Ovolo Cutter 3.00mm Rad

Order Code: ZT1049669P

£49.99 Inc VAT (20%)


Description

Trend Bearing Guided Ovolo & Round Over Cutters are ideal for curved work. They can be used on natural timber, man-made particleboard and fibreboard. Popular uses include edging window frames, glazing bars, cabinets, tabletops, pencil rounds, trophies, shelves and fire surrounds. They can also be used to produce bullnose edge moulds. Supplied with two bearings 9.5mm and 12.7mm diameter. The larger bearing removes the quirk producing a round over profile.

See full description
Specifications for 46/118 1/4" TC Bearing Guided Ovolo Cutter 3.00mm Rad
  • Radius
    3mm
  • Cutting Diameter
    18.7mm
  • Cutting Depth
    18.7mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome