0
1

46/210 1/2" TC Bearing Guided Trimmer 90DEG 12.7mm

Order Code: ZT1025583X

£49.99 Inc VAT (20%)


Description

The 1/2 inch bearing guided trimmer from Trend® features end-mounted bearings for self-guiding. Ideal for templating and flush profiling of decorative laminates and veneers.

Features and Benefits
• 1/2 inch bearing allows for heavy-duty applications
• Two flutes ensure clean cutting edges
• Delivers fast waste clearance
• Tungsten carbide delivers an extended tool life

Typical Applications
• Plastic
• Plywood overlay
• Softwood
• Hardwood
• Wood-based panels

Notes
• An approximate 3mm overlap should be left before copy profiling

See full description
Specifications for 46/210 1/2" TC Bearing Guided Trimmer 90DEG 12.7mm
  • Compatible Materials
    Plastic
  • Material
    Tungsten Carbide
  • Angle
    90°
  • Overall Length
    38.1mm
  • MFR Part No.
    46/210X1/2TC
  • Finish/Coating
    TCT
  • Cutting Diameter
    12.7mm
  • Item
    Router Cutters
  • Type
    Guided Trimmer
  • Shank Diameter
    6.3mm
  • Number of Flutes
    2
  • Length of Cut
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome