0
1
2
3
4

46/260X1/4TC Professional Bearing Guided Cove Cutter 6.3mm Radius with A 1/4in Shank

Order Code: ZT1198514X

£52.99 Inc VAT (20%)


Description

The two bearings supplied offer the means of cutting different depths of mouldings.

Specifications:

D. 22.2mm
C. 14.3mm
B. 9.5mm
B2. 12.7mm
R. 6.3mm / 1/4in

See full description
Specifications for 46/260X1/4TC Professional Bearing Guided Cove Cutter 6.3mm Radius with A 1/4in Shank
  • MFR Part No.
    46/260X1/4TC
  • Shank Diameter
    01-Aprin
  • Finish/Coating
    Uncoated
  • Length of Cut
    14.3mm
  • Type
    Cove Bits
  • Cutting Diameter
    22.2mm
  • Radius
    6.3mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome