46/82 x 1/2 TCT 90 Bearing Guided Triple Flute Cutter 12.7 x 38.1mm TRE468212TC

Order Code: ZT1295184P

£81.99 Inc VAT (20%)


Description

Self-guiding triple flute cutters provide a super fine finish and longer life. Suitable for laminate or plywood overlay. This trimmer has twin bearings for stability by increasing the bearing surface. An industrial profiling tool for longer runs of work when a clean finish is needed. T.C.T. 1/2in Shank A Angle = 90 . C = 38.1mm. D = 12.7mm.

See full description
Specifications for 46/82 x 1/2 TCT 90 Bearing Guided Triple Flute Cutter 12.7 x 38.1mm TRE468212TC
  • Cutting Diameter
    12.7mm
  • Shank Size
    1/2in
  • Cutting Depth
    38.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome