0
1

46/93 1/4" TC Bearing Guided Ovolo Cutter

Order Code: ZT1025582X

£54.99 Inc VAT (20%)


Description

Ovolo and rounding over cutters without bearing guides are chosen for panel work and edge moulding. Bearing guided cutters are ideal for curved work. All can be used on natural timbers, man-made particle and fibre boards. Popular uses include edging window frames, glazing bars, cabinets, table-tops, pencil rounds, trophies, shelves and fire surrounds. They can also be used to produce bullnose edge moulds. Self Guided cutters for rounding over edges, without the need for a side fence. If cutter is lowered a top quirk can be produced. Bull nose moulding can also be produced by taking a second pass from the opposite side of the workpiece.
(D= Cutting Diameter, C= Length of Cut, R= Radius)

See full description
Specifications for 46/93 1/4" TC Bearing Guided Ovolo Cutter
  • Shank Diameter
    01-Aprin
  • Cutting Diameter
    28mm
  • Finish/Coating
    TCT
  • Radius
    7.9mm
  • Length of Cut
    12.7mm
  • MFR Part No.
    46/93X1/4TC
  • Material
    Tungsten Carbide
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome