47/4 1/4" TC Pierce & Trim Cutter 6.3mm

Order Code: ZT1025584X

£20.99 Inc VAT (20%)


Description

The professional 1/4 inch bearing guided pierce and trim cutter from Trend® delivers high-quality cutting with sharp edges and a clean finish.

Features and Benefits
• Cutting range allows for controlled cutting of thinner materials
• Delivers clean cutting edges
• Piercing tip drills through and runs against the workpiece for fast and efficient cutting

Typical Applications
• Laminate

See full description
Specifications for 47/4 1/4" TC Pierce & Trim Cutter 6.3mm
  • Shank Diameter
    6.3mm
  • Material
    Tungsten Carbide
  • Compatible Materials
    Laminate
  • Length of Cut
    18mm
  • Cutting Diameter
    6.3mm
  • MFR Part No.
    47/4X1/4TC
  • Finish/Coating
    TCT
  • Item
    Router Cutters
  • Type
    Trimming Bits
  • Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome