0
1
2
3
4

5.00 x 11mm Cut 1/4" SK.2FLSTR. Plunge Bit

Order Code: ZT1025573X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Two Flute Straight Plunging Bits
General purpose tool suitable for profiling, rebating and through slotting. Plunge cut when on the move.

Specifications for 5.00 x 11mm Cut 1/4" SK.2FLSTR. Plunge Bit
  • Overall Length
    51mm
  • MFR Part No.
    P210504
  • Material
    Tungsten Carbide
  • Shank Diameter
    1/4in
  • Cutting Diameter
    5mm
  • Type
    Straight Plunging Bits
  • Length of Cut
    11mm
  • Finish/Coating
    TCT
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome