0
1
2

5/1 x 1/4 TCT Hinge Recessor 12.7 x 19mm TRE5114TC

Order Code: ZT1295188P

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Two flute TC cutter giving good chip clearance. Ideal for shallow lateral routing cuts such as recessing hinges. Corners will require final trimming square with a hand chisel or a corner chisel. Diameter 12.7mm. Cutting length 19mm. Shank 1/4in.

Specifications for 5/1 x 1/4 TCT Hinge Recessor 12.7 x 19mm TRE5114TC
  • Cutting Diameter
    12.7mm
  • Cutting Depth
    19mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome