Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
7E/3 x 1/4 TCT Pin Guided Round Over 8.0mm Radius
By Trend
Order Code:
ZT1295192P
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/7e-3-x-quarter-tct-pin-guided-round-over-8-0mm-radius/p/ZT1295192P
Add to quotation
View all Router Cutters
Description
Tooling :TC1/4in Shank. D =26 mmC =14.3 mmR =5/16 inchR = 8.0 mmP =9mm
Specifications
Specifications for 7E/3 x 1/4 TCT Pin Guided Round Over 8.0mm Radius
Cutting Diameter
26mm
Radius
8mm
Cutting Depth
26mm
Shank Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome