870 3/8" DIA x 3/8" Shank Router Cutter

Order Code: ZT1025508X

£9.29 Inc VAT (20%)

Currently unavailable

Description

3/8" diameter HSS single flute for fast free cutting. Suitable for applications where cutting speed takes preference over finish. Often used by signwriters for cutting plastics and soft aluminium.

Specifications for 870 3/8" DIA x 3/8" Shank Router Cutter
  • Type
    Single Flute Cutter
  • Compatible Materials
    Plastic
    Aluminium & Soft Metals
  • Material
    High Speed Steel
  • Cutting Diameter
    3/8in
  • Number of Flutes
    Single
  • MFR Part No.
    870
  • Shank Diameter
    9.5mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome