Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
9.50 x 9.50mm Cut 1/4" Shank 9 Degrees Dovetail Bit
By Kennedy
Order Code:
ZT1025499X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
9-13
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/9-50-x-9-50mm-cut-quarter-inch-shank-9-degrees-dovetail-bit/p/ZT1025499X
Add to quotation
View all Router Cutters
Description
Two Flute Dovetail Bits
To produce dovetail joints for drawers and boxes, etc.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 9.50 x 9.50mm Cut 1/4" Shank 9 Degrees Dovetail Bit
Shank Diameter
1/4in
Length of Cut
9.5mm
Overall Length
41mm
Compatible Materials
Wood
Angle
9°
Material
Tungsten Carbide
MFR Part No.
Z100904
Type
Dovetail
Cutting Diameter
9.5mm
Finish/Coating
TCT
Item
Router Cutters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome