BR01X1/2TC Economy Worktop Cutter 12.7mm Diameter

Order Code: ZT2604353S

£14.99 Inc VAT (20%)


Description

Trend BR01X1/2TC Economy Worktop Cutter 12.7mm Diameter The BR01X1/2TC Economy Worktop Cutter is a two-flute straight cutter with a half inch shank. Suitable for a wide range of applications such as engraving, grooving reabating and shallow mortising. Features: Supplied in storage tube for safe keeping Specification: Diamter Cut: 12.7mm Depth of Cut: 50mm OL: 90mm Shank Diameter: 1/2 Inch

See full description
Specifications for BR01X1/2TC Economy Worktop Cutter 12.7mm Diameter
  • Product Type
    Worktop Cutter
  • Cutting Diameter
    12.7mm
  • Cutting Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome