0
1

C019A x 1/4 TCT Two Flute Cutter 12.0 x 19.0mm TREC019A14TC

Order Code: ZT1295218P

£26.99 Inc VAT (20%)


Description

The Trend CraftPro Cutter with two flute carbide TCT tips for cleaner cutting edges and fast clearance of waste in all timber and timber-based materials. With a bottom cut feature. The PTFE coating minimises heat and resin build-up for increased cutter performance and longevity. The 1/4in shank for easy control in smaller routers with 'K' mark shank to ensure safe working practices. Suitable for a wide range of applications such as engraving, grooving, rebating and shallow morticing. Use on softwoods, hardwoods, MDF, plywood and chipboard. The Trend C019A x 1/4 TCT Two Flute Cutter has the following specification Cutting Diameter 12mm (15/32in) Cutting Depth 19mm (3/4in) Overall Length 71mm Shank Diameter 1/4in

See full description
Specifications for C019A x 1/4 TCT Two Flute Cutter 12.0 x 19.0mm TREC019A14TC
  • MFR Part No.
    C019AX1/4TC
  • Cutting Diameter
    12mm
  • Cutting Depth
    19mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome