0
1
2
3
4
5

C025AX1/4TC CraftPro 16.0mm Two Flute Straight Router Cutter

Order Code: ZT1198517X

£19.99 Inc VAT (20%)


Description

Suitable for a wide range of applications such as engraving, grooving, rebating and shallow mortising.

• Use on softwoods, hardwoods, MDF, plywood and chipboard.
• Bottom Cut Feature.

See full description
Specifications for C025AX1/4TC CraftPro 16.0mm Two Flute Straight Router Cutter
  • Type
    Two Flute Straight Cutter
  • Length of Cut
    19mm
  • Finish/Coating
    Uncoated
  • Shank Diameter
    01-Aprin
  • Overall Length
    60mm
  • MFR Part No.
    C025AX1/4TC
  • Cutting Diameter
    16mm
  • Compatible Materials
    MDF
    Hardwoods
    Softwoods
    Plywood
    Chipboard
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome