0
1
2
3
4

C040 x 1/4 TCT Bearing Guided Rebater 35.0mm TREC04014TC

Order Code: ZT1295222P

£41.99 Inc VAT (20%)


Description

This Trend Craft Pro 1/4in shank Bearing Guided Rebater, router cutter, has a 35mm diameter and two flute carbide tips for cleaner cutting edges and fast clearance of waste in all timber and timber-based materials. It has a bottom bearing guide for cutting rebates on curved and straight work with accuracy and ease. This cutter is supplied with two bearings for 11.1 and 12.7mm wide rebates for glazing and panel work. It has PTFE coating to minimise heat and resin build up for increased cutter performance and longevity. The 1/4in shank gives easy control in smaller routers with 'K' mark shank to ensure safe working practices. Specifications Diameter 35.0mm. Cutting Length 12.7mm. Rebate 11.1mm. Bearing 12.7mm. Shank 1/4in.

See full description
Specifications for C040 x 1/4 TCT Bearing Guided Rebater 35.0mm TREC04014TC
  • MFR Part No.
    C040X1/4TC
  • Cutting Diameter
    35mm
  • Shank Size
    1/4in
  • Cutting Depth
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome