C041A 1/4" TC Dovetail Cutter 104DEG 13mm

Order Code: ZT1025586X

£17.49 Inc VAT (20%)


Description

These dovetail cutters produce a tight reliable joint for drawers, boxes etc. efs. Can be used with Trend CDJ300, CDJ600 & DJ300 dovetail jigs. To suit user preference, the table shows angles from the horizontal and the profiles show angles from the vertical.

Specifications for C041A 1/4" TC Dovetail Cutter 104DEG 13mm
  • Shank Diameter
    1/in
  • Length of Cut
    13mm
  • Overall Length
    60.5mm
  • MFR Part No.
    C041AX1/4TC
  • Cutting Diameter
    12.7mm
  • Finish/Coating
    TCT
  • Material
    Tungsten Carbide
  • Item
    Router Cutters
  • Type
    Dovetail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome