0
1
2
3
4
5

C041A x 1/4 TCT Dovetail 104 12.7 x 12.7mm TREC041A14TC

Order Code: ZT1464939S

£24.99 Inc VAT (20%)


Description

Trend Craft Pro Dovetail Cutters are designed for use with commercial dovetailing and stair housing jigs. They are also used to produce sliding and lapped dovetails, through dovetails and end on dovetails. Suitable for use on natural timbers and man-made boards. The Trend C041A x 1/4 TCT Dovetail has the following specification Cutter Angle 104 Cutting Diameter 12.7mm (1/2in) Cutting Depth 12.7mm (1/2in) Overall Length 60.5mm Shank Diameter 1/4in

See full description
Specifications for C041A x 1/4 TCT Dovetail 104 12.7 x 12.7mm TREC041A14TC
  • Angle
    104°
    104∞
    104°
  • Cutting Diameter
    12.7mm
  • MFR Part No.
    TREC041A14TC
  • Cutting Depth
    12.7mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome