Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
C044 1/4" TC Chamfer V Groove Angle Cutter 45DEG
By Trend
1 Review
Order Code:
ZT1025587X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/c044-quarter-inch-tc-chamfer-v-groove-angle-cutter-45deg/p/ZT1025587X
Add to quotation
Schedule an order and save 5%
View all Router Cutters
Description
For veining, panelling, 'V' grooving, bevelling & chamfering.
Specifications
Specifications for C044 1/4" TC Chamfer V Groove Angle Cutter 45DEG
Material
Tungsten Carbide
Overall Length
53mm
Cutting Diameter
12.7mm
MFR Part No.
C044X1/4TC
Finish/Coating
TCT
Length of Cut
12.7mm
Shank Diameter
1/4in
Item
Router Cutters
Type
V Groove
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome