0
1
2

C044 x 1/4 TCT CraftPro Chamfer V-Groove Cutter 45 6.0 x 12.7mm TREC04414TC

Order Code: ZT1464978S

£24.99 Inc VAT (20%)


Description

The Trend CraftPro Chamfer V-Groove Cutter has two flute carbide TCT tips for cleaner cutting edges and fast clearance of waste in all timber and timber based materials. Its 45 'V' groove profile is ideal for false panel work and match board grooving details. A PTFE coating minimises heat and resin build up for increased cutter performance and longevity. Fitted with a 1/4in 'K'mark shank to ensure safe working practises. Can be used for mitred corner details on thin stock up to 9mm. Additional 90 profile allows quirked shoulder feature for extra diversity. Specification Diameter 12.7mm Cutting length 6.0mm Angle 45 Shank 1/4in

See full description
Specifications for C044 x 1/4 TCT CraftPro Chamfer V-Groove Cutter 45 6.0 x 12.7mm TREC04414TC
  • Cutting Diameter
    12.7mm
  • MFR Part No.
    TREC04414TC
  • Cutting Depth
    6mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome