0
1
2
3

C076 x 1/4 TCT Bearing Guided Ovolo & Round Over 6.3mm Radius TREC07614TC

Order Code: ZT1464884S

£46.99 Inc VAT (20%)


Description

The Trend CraftPro Bearing Guided Ovolo Round Over Cutter for edge detailing on curved and straight work with additional bearing for quirked Ovolo detail option. With two carbide TCT cutting tips for cleaner cutting edges and fast clearance of waste in all timber and timber based materials. The 1/4in shank for easy control in smaller routers with 'K'mark to ensure safe working practices. A PTFE coating minimises heat and resin build up for increased cutter performance and longevity. The 1/4in radius for matched imperial replication work, ideal for lighter round over and Ovolo detail or bullnosing on thinner stock. This Trend C076 x 1/4 TCT Bearing Guided Ovolo & Round Over has the following specification Cutting Diameter 25.4mm (1in) Cutting Depth 12.7mm (1/2in) Bearing 1 9.5mm, 2 12.7mm Radius 6.3mm (1/4in) Overall Length 64mm Shank Diameter 1/4in

See full description
Specifications for C076 x 1/4 TCT Bearing Guided Ovolo & Round Over 6.3mm Radius TREC07614TC
  • Radius
    6.3mm
  • Cutting Diameter
    25.4mm
  • MFR Part No.
    TREC07614TC
  • Cutting Depth
    25.4mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome