Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Cutters
C116X1/4TC CraftPro 12.7mm (1/2in) Self Guided Trimmer with 1/4in Shank
By Trend
Order Code:
ZT1198519X
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/router-cutters/c116xquartertc-craftpro-12-7mm-halfin-self-guided-trimmer-with-quarterin-shank/p/ZT1198519X
Add to quotation
Schedule an order and save 5%
View all Router Cutters
Description
Used for trimming plastic or plywood overlays, also for trimming plastic or plywood overlays.
Specifications
Specifications for C116X1/4TC CraftPro 12.7mm (1/2in) Self Guided Trimmer with 1/4in Shank
Compatible Materials
Plastic
Plywood
Overall Length
77mm
MFR Part No.
C116X1/4TC
Length of Cut
25.4mm
Shank Diameter
1/4in
Cutting Diameter
12.7mm
Finish/Coating
Uncoated
Type
Trimming Bits
Item
Router Cutters