C172 x 1/2 TCT Two Flute Cutter 12.0 x 63.0mm TREC17212TC

Order Code: ZT1295236P

£32.99 Inc VAT (20%)


Description

Trend CraftPro Cutter with two flute carbide TCT tips for cleaner cutting edges and fast clearance of waste in all timber and timber-based materials. With a bottom cut feature. The PTFE coating minimises heat and resin build-up for increased cutter performance and longevity. 1/2in shank for heavier workloads, ideal for router table work and for use in bigger routers. The 'K' mark shank ensures safe working practices. Suitable for a wide range of applications such as engraving, grooving, rebating and shallow morticing. Use on softwoods, hardwoods, MDF, plywood and chipboard. The Trend C172 x 1/2 TCT Two Flute Cutter has the following specification Cutting Diameter 12mm (15/32in) Cutting Depth 63mm (2.1/2in) Overall Length 115mm Shank Diameter 1/2in

See full description
Specifications for C172 x 1/2 TCT Two Flute Cutter 12.0 x 63.0mm TREC17212TC
  • MFR Part No.
    C172X1/2TC
  • Cutting Diameter
    12mm
  • Shank Size
    1/2in
  • Cutting Depth
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome