0
1
2
3
4

DG/JIG Draining Groove Jig with Built-In 0.5 Fall & Anti-Bow Technology

Order Code: ZT3948133S

£89.99 Inc VAT (20%)


Description

Scribe-Master DG/JIG Draining Groove Jig
The Scribe-Master DG/JIG Draining Groove Jig is designed for routing draining grooves in solid timber for Belfast type sinks. With built-in 0.5º fall & Anti-Bow Technology. This well-made Jig is a solid, hard-wearing piece of 12mm thick CNC machined phenolic measuring 585 mm x 600 mm. It features 3 removable sloping runners for support and a cutter-diameter check hole. Does not include cutter or guide bush.

The UK’s number one name in Woodworking Jigs. Scribe-Master has been manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years. ‘You might not have heard the name, but you will have definitely seen our jigs’

Features:
For routing draining grooves in solid timber for Belfast type & under-mount sinks.
Anti-Bow Technology preventing ‘dishing’ in the worktop preventing water draining
Manufactured from exterior grade high density laminate providing precision, strength and durability
3 Jig support runners to maximise router support and give a built in 0.5° fall making set up faster and results more accurate with no need for spacers
8 Drainer Grooves at 50 mm pitch and 455 mm long
Laser engraved sight lines for faster, more accurate setup
Specification:
Fall: 0.5 degree
Groove pitch: 50.0 mm
Groove length: 455 mm
Slat width: 19.8 mm
Length: 600 mm
Height: 585 mm
Width: 12 mm 22
Weight: 4.3kg

See full description
Specifications for DG/JIG Draining Groove Jig with Built-In 0.5 Fall & Anti-Bow Technology
  • Product Type
    Draining Groove Jig
  • Thickness
    12mm
  • Slat Width
    19.8mm
  • Groove Length
    455mm
  • Weight
    4.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome