0
1
2
3
4
5
6
7

DGPRO1 Draining Groove Pro Jig + Dgsssf Straight Slot/Straight Fan Template

Order Code: ZT3948115S

£199.99 Inc VAT (20%)


Description

Scribe-Master DGPRO1 Draining Groove PRO Jig + DGSSSF Straight Slot/Straight Fan Template
The Scribe-Master DGPRO1 package consists of the DGPRO Draining Groove Jig and the DGSSSF Straight Slot/Straight Fan Template. The DGSSSF Template, multi-groove insert, gives the ability to offer different groove patterns. The Scribe-Master DGPRO is a versatile Draining Groove Jig you can use with replaceable design templates & built-in 0.5º fall. The Frame is for routing drainer grooves in solid timber and solid surface worktops. Made from 12mm hardwearing CNC machined phenolic. X and Y-axis ski and carriage allow forward and back, and side-to-side movement.

Scribe-Master are the UK’s number-one name in Woodworking Jigs manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years. ‘You might not have heard the name, but you will have seen our jigs’.

DGPRO Features:
Compact Laminate Frame with built in 0.5º fall
Free-flowing X/Y axis carriage, allowing back and forth/up & down movement along the skids
The router base accepts standard 30 mm guide bush
The carriage can be locked for parallel groove routing when standard drainer grooves are required
Outer Skids have index holes every 50 mm to restrict the length of grooves, come supplied with two index pins
2 reversal insert templates are available for multiple designs and effects.
Use with carriage to produce a standard flat drainer with built-in 0.5º fall or use with template & not the carriage for unlimited designs
DGSSSF Features:
With Flex-Tech to prevent bowing and improve accuracy
Made from 12mm hardwearing CNC machined Compact Grade High Pressure Laminate
Requires suitable plunge router with 30mm guide bush and R9.5mm cove cutter with long shank
Must be used with the DG PLUS/PRO jig frame to maintain 0.5 degree fall
Specification:
DGPRO:
Fall: 0.5 degree
Groove length: 447 mm
X-axis: 447 mm
Y-axis: 415 mm
Length: 600 mm
Height: 600 mm
Width: 12 mm
Weight: 4kg
Jig Requirements:
Guide bush: 30 mm
Plunge router: 1/2-inch
Cutter Cove: R9.5 mm
Weight: 5kg
DGSSSF:
Pitch - 45 mm to 75 mm
Groove length - 438 mm
Guide bush - 30 mm
Plunge router - 1/2-inch
Cutter - Cove R9.5 mm
Length - 500 mm
Width - 500 mm
Thickness - 12 mm

See full description
Specifications for DGPRO1 Draining Groove Pro Jig + Dgsssf Straight Slot/Straight Fan Template
  • Product Type
    Draining Groove Pro Jig
  • Groove Length
    447mm
  • Weight
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome