KWJ/Pin/4 Pins 10mm (4 Pack) TREKWJPIN

Order Code: ZT1295295P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

The Trend Kitchen Worktop Jig is a hard-wearing solid laminate, 12mm thick jig that enables cutting both parts of the joint in 15 minutes including setting up. The jig has the following features Left and right hand corners, 400mm radius peninsular joint, 45 end cut with slight radius, 45 trade corner, 40mm radius corner, 35mm kitchen door hole and 3/4inch BSP hole for mixer taps. Engraved lines for 65mm bolts and worktop cross-cut. 6 x 10mm diameter ABS plastic pins with tapered shoulders for a tight fit and 3 point pin contact to ensure ease of setting up. This pack contains 4 spare location pins, which are suitable for the KWJ700 and KWJ900 worktop jigs. Made from ABS plastic for strength.

See full description
Specifications for KWJ/Pin/4 Pins 10mm (4 Pack) TREKWJPIN
  • MFR Part No.
    KWJ/PIN/4
  • Type
    Jig
  • Jig Type
    Jig

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome