0
1
2
3
4
5

KWJ600 Economy Sight Line Worktop Jig 600mm

Order Code: ZT3948118S

£64.99 Inc VAT (20%)


Description

Scribe-Master KWJ600 Economy Sight Line Worktop Jig 600mm
The Scribe-Master KWJ600 is a 600 mm Budget Worktop Jig with Round Window Sight Line Technology. You might not have heard the Scribe-Master name before but you will have seen their jigs. Scribe-Master is the UK’s number-one name in Woodworking Jigs and have been manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years. With Sight Line patented technology, all setting is done from the front edge eliminating any potential discrepancies from scribing even when using non standard worktops.

Features:
CNC machined from 12mm high pressure laminate
Cuts up to 40mm thick worktops
Cuts both male and female in minutes
Set out holes for quick and precise set up
635mm cut length for most worktop widths
Sight line perspex window for perfect cutting alignment
3/4in BSP for mixer taps and door hinges
Dog Bone aperture for creating recesses for worktop bolts
Comes With:
2 x ABS Plastic Pins

See full description
Specifications for KWJ600 Economy Sight Line Worktop Jig 600mm
  • Length
    600mm
  • Product Type
    Worktop Jig
  • Length of Cut
    635mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome