0
1
2
3

KWJ720 Economy Sight Line Worktop Jig 720mm

Order Code: ZT3948120S

150-800mm
£79.99 Inc VAT (20%)


Description

Scribe-Master KWJ720 Economy Sight Line Worktop Jig 720mm
The Scribe-Master KWJ720 is a 720 mm Budget Worktop Jig with Round Window Sight Line Technology. Sight Line patented technology enables all setting to be done from the front edge eliminating any potential discrepancies from scribing even when using non standard worktops. Scribe-Master have been manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years making them the UK’s number one name in Woodworking Jigs.

Features:
CNC machined from 12mm high pressure laminate
Cuts up to 40mm thick worktops
Cuts both male and female in minutes
Engraved holes for quick and precise set up
150-800mm cut length
Peninsular cut
Sight line perspex window for perfect cutting alignment
Carry handle
45 degree
R40 corner
3/4in BSP for mixer taps and door hinges
3 x Dog Bone aperture for creating recesses for worktop bolts
R100 corner
Comes With:
4 x ABS Plastic Pins

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome