0
1
2
3
4
5

KWJ750 Pro Sight Line Worktop Jig 750mm

Order Code: ZT3948132S

£102.99 Inc VAT (20%)


Description

Scribe-Master KWJ750 PRO Sight Line Worktop Jig 750mm
The Scribe-Master KWJ750 PRO is a 750 mm Worktop Jig with Square Window Sight Line Technology. When using Sight Line patented technology, all setting is done from the front edge eliminating any potential discrepancies from scribing even when using non standard worktops. Scribe-Master is the UK’s number-one name in Woodworking Jigs. They have been manufacturing high-quality jigs for major companies in the woodworking industry for the last eight years. ‘You might not have heard the name, but you will have definitely seen our jigs’

Features:
750mm Worktop Jig with Sight Line Technology
Front edge setting eliminating discrepancies from Scribing or when using non-standard tops
Easy setting with Sight Line window
Able to accommodate worktop joints from 150mm to 750mm
5 inset options using supplied cams for flush edge and handle-less contemporary door styles
Single pass cutting on narrower insets for speed and less ware and tear on routers & cutters
Compatible with multi materials - Suitable for compact laminates, solid wood, chipboard laminate and composites
Frustration free set up - Fast, easy, intuitive set up, with Sight Line window and recessed clamping providing precise and efficient cuts at a fraction of the normal time
Comes with a set of offset cams for quick inset setting and also for depth settings for varying Dog Bone bolt sizes
Comes With:
4 x ABS Plastic Pins
4 Backset Pins
Specification:
Length - 985 mm
Width - 335 mm
Thickness - 12 mm
Weight - 4.73 kg
End Cut - 45 degrees
Corner Radius - 40 mm
Corner Radius - 100 mm
Corner Radius - 400 mm
Corner Mitre Joint - 45 degrees
Female cut material width loss (inset) variable
Bolt recesses - 3
Bolt recess centres - 175 + 175 mm
Bolt recess width -14 mm
Guide bush - 30 mm (not included)
Plunge router (not included) - 1/2-inch (min. 1300 watts)
Cutter - 12.7 mm x 50 mm cut (not included)
Clamps - Two (not included)

See full description
Specifications for KWJ750 Pro Sight Line Worktop Jig 750mm
  • Length
    985mm
  • Product Type
    Worktop Jig
  • Width
    335mm
  • Bolt Recess Width
    14mm
  • Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome