0
1
2
3
4
5
6
7

KWJ900PRO Adjustable Length Sight Line Worktop Jig 150-900mm

Order Code: ZT3948142S

£153.99 Inc VAT (20%)


Description

Scribe-Master KWJ900PRO Adjustable Length Sight Line Worktop Jig 150-900mm
The Scribe-Master KWJ900 PRO is a 150-900mm Adjustable Worktop Jig with Square Window Sight Line Technology. EASY 1.2.3 Patent Pending. Simply mark your cut line using your square, line up the line with the window in the jig, make your cut. No more spacing from the back end of the jig.

Features:
FRONT EDGE SETTING All settings are done from the front edge eliminating any discrepancies from scribing or when using non-standard width worktops using Sight Line Technology Window

EASY SET REFERENCE WINDOW Fast set up for any backset, simply align to a measured line

5 BACKSET OPTIONS (3, 5, 10, 24, 35mm) to meet the demands of new materials, edge profiles and trends

SET UP as 300mm, 750mm or 900mm Jig

BREAKDOWN to suit job size, easy storage and portability, just 35cm x 35cm x 6cm

2 x SEPARATE 3/4" BSP/Door Hinge & Dog Hole jigs

FLUSH EDGE COMPATABILITY Allows worktops to be cut flush with door faces for handleless contemporary styles without additional measuring or marking up

SINGLE PASS JOINT CUTTING ON NARROWER BACKSETS WITH THINNER WORKTOPS Minimises strain on the router and extends cutter life

FAST JOINTING Cuts a full male and female joint in 15 minutes including setting up

MULTIPLE WORKTOP MATERIAL COMPATABILITY Compact laminate, Composite, Solid Wood, Chipboard Laminate

NO SET WORKTOP WIDTH RESTRICTION No need for alignment pins for worktop widths

FRUSTRATION FREE SETUP Simple intuitive setup; measure, mark, clamp and cut

OFFSET CAMS Unique backset wedges for consistent easy setting

EDGE PROFILE COMPATABILITY Covers square edge, small radius, Postform radius and bullnose profiles

CLAMP RECESSES For below the surface clamping for unrestricted routing with plunge saw clamps

ENGRAVED MARKINGS for clear reference

Comes With:
6 Fasteners
4 x ABS Plastic Pins
4 Backset Pins
Spanner
Specification:
Length - 985 mm
Width - 335 mm
Thickness - 12 mm
End Cut - 45 degrees
Corner Radius - 40 mm
Corner Radius - 100 mm
Corner Radius - 400 mm
Corner Mitre Joint - 45 degrees
Female cut material width loss (inset) variable
Bolt recesses - 3
Bolt recess centres - 175 + 175 mm
Bolt recess width -14 mm
Guide bush - 30 mm (not included)
Plunge router (not included) - 1/2-inch (min. 1300 watts)
Cutter - 12.7 mm x 50 mm cut (not included)
Clamps - Two (not included)
Weight - 4.73 kg

See full description
Specifications for KWJ900PRO Adjustable Length Sight Line Worktop Jig 150-900mm
  • Length
    985mm
  • Width
    335mm
  • Material
    ABS Plastic
  • Bolt Recess Width
    14mm
  • Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome