Trend PSS8X1/4TC TCT Router Cutter Set supplied in a plastic carry case. Contains: 2 x Straight Cutters Ø: 1/4in &1/2in. 1 x Dovetail 104° x Ø 1/2in. 2 x Guided Round Over Radius: 6.35mm &9.5mm. 1 x Guided Chamfer 45°. 1 x Guided Rebater 9.5mm Rebate. 1 x Guided Trimmer Ø2.7mm. 1 x Guided Cove Radius 6.3mm. 1 x 'V' Groove 45°. 1 x Core Box Radius 6.35mm. 1 x Guided Ogee Radius 4mm.