1/4" 5 x 16mm Two Flute Cutter Solid Carbide Head

Order Code: ZT3959347S

£15.99 Inc VAT (20%)


Description

1/4'' TCT Premium Solid Carbide Router Cutter designed to give a fast and precise cut, with extreme long life. With a exceptional finish on abrasive materials like chipboard, MDF, plywood and select hardwoods, it is ideal for housing, grooving and mortising applications. It robust construction ensures extended lifespan, especially when cutting highly abrasive materials. It features twin flutes for efficient cutting and improved chip removal. Suitable for cutting hard and soft wood, plywood, construction timber, laminated chipboard, veneered wood and fibre material MDF.

See full description
Specifications for 1/4" 5 x 16mm Two Flute Cutter Solid Carbide Head
  • Diameter
    5mm
  • Length
    16mm
  • Product Type
    Two Flute Cutter
  • Material
    Solid Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome