RB/A Replacement Blades (Pack 10) TRERBA10

Order Code: ZT1295314P

£89.99 Inc VAT (20%)


Description

The Trend RB/A/10 Replacement Blades are high quality solid carbide replacement cutters for Trend RT/04, RT/05, RT/06, RT/07, RT/08, RT/10, RT11, RT/11M, RT/15, RT/16, RT/17 and RT/71 straight cutters. The blades can be rotated 180 giving two cutting edges for longer lifespan between cutter changes. They are ideal for working with hard or softwoods and abrasive materials including chipboard, ply and MDF. These blades fit to the range of compatible Trend Rota-Tip cutters for worktop joint cutting, edge work, rebating and trimming work with templates. Pack of 10 blades giving 20 cutting edges. This Trend product is an affordable solution, ideal for trade and commercial users. Length 29.5mm. Width 9mm. Thickness 1.5mm. Holes 2. Hole Diameter 4mm. Hole Centres 14mm. End Clearance Yes. Specification Pack Quantity 10.

See full description
Specifications for RB/A Replacement Blades (Pack 10) TRERBA10
  • MFR Part No.
    RB/A/10
  • Type
    Blade
  • Shank Size
    Bladein

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome