Router Cutter Flush Trim Bearing Guided 90 Degree TCT TTIBGT38LK-1/4

Order Code: ZT5513406S

£22.99 Inc VAT (20%)
£23.994% off


Description

A double flute tungsten carbide tipped straight router cutter with a tungsten carbide plunge tip for profiling, grooving and rebating. D=9.52mm, L=25mm, GL=57mm, S=1/4in, Z=2, RH, N Max 24000

Specifications for Router Cutter Flush Trim Bearing Guided 90 Degree TCT TTIBGT38LK-1/4
  • Shank Size
    1/4in
  • Length
    25mm
  • Diameter
    9.52mm
  • Product Type
    Router Cutter
  • Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome